8 in. Cast Iron Flanged Automatic Control Valve
721 8 in. Cast Iron Flanged Automatic Control Valve
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Cast iron
- Bolted cover
- TDV
- Bronze trim
Specifications
- ADA Compliant:
- No
- ASTM:
- ASTM A-126 Grade B
- Application:
- Commercial, Industrial
- BAA Compliant:
- No
- Collection:
- 721
- Depth:
- 21-1/2 in
- End Connection 1:
- Flanged
- End Connection 2:
- Flanged
- End Connections:
- Flanged
- Fitting Size 1:
- 8 in
- Fitting Size 2:
- 8 in
- Fitting Sizes:
- 8 in
- Height:
- 15 in
- Installation Type:
- Horizontal, Vertical
- Lead Law Compliance Level:
- Applicable to Lead Leaching, Not Compliant
- Material:
- Cast Iron
- Maximum Temperature:
- 150
- Minimum Temperature:
- -20
- NSF Certified:
- No
- Pressure - High:
- 200
- Pressure - Maximum:
- 200 psi
- Pressure Class:
- 125#
- UL Listed:
- No
- Valve Body Material:
- Cast Iron
- Valve Body Style:
- Y Pattern
- Valve Disc Material:
- Aluminum Bronze
- Valve Seat Material:
- Bronze
- Valve Size:
- 8 in
- Valve Type:
- Automatic Control Valve
- Weight:
- 315 lb
- Width:
- 13-1/2 in