DESCRIPTION

  • Class 600
  • Includes 0.062 perforated screen
  • Threaded cap
  • Weldable cast B-grade carbon steel

Mueller Steam Specialty Flange Perforated Wye Strainer

M782CS

Fitting Sizes:

3 in

SPECIFICATIONS

End Connection 1
Flanged
End Connection 2
Flanged
Fitting Size 1
3 in
Fitting Sizes
3 in
Pressure Class
300#

Starting at
$1096.56
EACH
  • QUANTITY