DESCRIPTION

  • 100 Mesh screen
  • Cast iron
  • Class 250
  • Screwed cap

Mueller Steam Specialty Cast Iron 250# Thread 100 Mesh Wye Strainer

M11MLSS100

Fitting Sizes:

SPECIFICATIONS

End Connection 1
Female Threaded
End Connection 2
Female Threaded
Fitting Size 1
1-1/2 in
Fitting Size 2
1-1/2 in
Fitting Sizes
1-1/2 in
Material
Iron
Maximum Pressure
250 psi
Maximum Temperature
406
Mesh Size
100
Pressure Class
250#
Valve Body Style
Y Pattern

Starting at
$27.55
EACH
  • QUANTITY