3/4 in. Bronze 150# Thread 20 Mesh Wye Strainer

You last purchased this on
 
Mueller Steam Specialty

Model LF351 3/4 in. Bronze 150# Thread 20 Mesh Wye Strainer

This product requires certification to purchase.
Brand image
You last purchased this on
 
Mueller Steam Specialty

Model LF351 3/4 in. Bronze 150# Thread 20 Mesh Wye Strainer

  • Fast #
  • Part #MLF351MF
  • Item #4670702
  • Manufacturer Part #M6743768
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping

Frequently Purchased Together

Product Details

  • Threaded cap
  • 20 Mesh screen
  • Lead free bronze
  • Lead free construction complies with lead free installation requirements
  • Used to strain foreign matter from pipelines and provide economical protection for pumps and other mechanical equipment
  • Lead free bronze body and 304 stainless steel screen that is securely seated to eliminate sediment bypass
  • Sizes 1/4 in. - 3 in. (6 - 80 mm)
  • Class 125
  • Requires Certification
  • Lead Law Compliant


Specifications

ADA Compliant:
No
ASTM:
ASTM C-87800
Application:
Commercial
BAA Compliant:
No
Collection:
Model LF351
Cover Material:
Bronze
Depth:
3 in
End Connection 1:
NPT
End Connection 2:
NPT
End Connections:
NPT
Fitting Size 1:
3/4 in
Fitting Size 2:
3/4 in
Fitting Sizes:
3/4 in
Height:
3-1/2 in
Lead Law Compliance Level:
Lead Law Compliant and Certified
Lead Law Compliant:
Yes
Length:
3 in
Material:
Bronze, Stainless Steel
Material Type:
304
Maximum Temperature:
350
Mesh Size:
20
Minimum Temperature:
-20
NSF:
NSF 372, NSF 61
Origin:
Domestic
Pressure - High:
150, 200
Pressure Class:
125#, 150#, 200#
Recommended Valve Application:
Gas, Oil, Water
Strainer Type:
Wye
UL Listed:
No
Valve Body Material:
Bronze
Valve Body Style:
Y Pattern
Weight:
1.2 lb
Width:
17 in