Mueller Steam Specialty
Model 125F-CI 2-1/2 in. Cast Iron Flanged Basket Strainer
Part #M125FCIL | Item #1197490 | Manufacturer Part #M6701556
Fitting Sizes:
2-1/2 inHow to get it:
Product Details
- .062 Perf screen
- Cast iron
- Flanged 125
- .062 Perf screen
Documents
Specifications
ADA Compliant: No
BAA Compliant: Yes
Collection: Model 125F-CI
Cover Material: Cast Iron
Depth: 3-1/2 in
End Connection 1: Flanged
End Connection 2: Flanged
End Connections: Flanged
Fitting Size 1: 2-1/2 in
Fitting Size 2: 2-1/2 in
Fitting Sizes: 2-1/2 in
Height: 13 in
Material: Iron
Perforation Size: 1/16 in
Pressure Class: 125#
Strainer Type: Basket
Valve Body Material: Iron
Valve Body Style: Basket
Weight: 1
Width: 10-1/2 in
Entire Collection
-
Starting at $1,163.36
-
Starting at $861.29