Wye 2-1/2 in. Cast Bronze Threaded Valve Strainer
Model LF351 Wye 2-1/2 in. Cast Bronze Threaded Valve Strainer
Frequently Purchased Together
Product Details
- Bronze body
- Threaded connections
- Lead free construction
- Lead free construction complies with lead free installation requirements
- Open area ratio much greater than pipe size, ensuring low pressure drop
- Lead free bronze body and 304 stainless steel screen that is securely seated to eliminate sediment bypass
- Generously proportioned bodies
- 304 stainless steel screen
-
Lead Law Compliant
Specifications
- ADA Compliant:
- No
- ASTM:
- ASTM C-87800
- BAA Compliant:
- No
- Collection:
- Model LF351
- End Connection 1:
- Male Threaded
- End Connection 2:
- Male Threaded
- End Connections:
- Male Threaded
- Fitting Size 1:
- 2-1/2 in
- Fitting Size 2:
- 2-1/2 in
- Fitting Sizes:
- 2-1/2 in
- Height:
- 1 in
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- Length:
- 8-1/4 in
- Material:
- Cast Bronze
- Material Type:
- 304
- Mesh Size:
- 20
- NSF:
- NSF 372, NSF 61
- NSF Certified:
- Yes
- Origin:
- Domestic
- Perforation Size:
- 2/33 in
- Pressure Class:
- 150#
- Recommended Valve Application:
- Pumps, Water
- Strainer Type:
- Wye
- Tap Size:
- 1-1/4 in
- UL Listed:
- No
- Valve Body Material:
- Cast Bronze
- Valve Size:
- 2-1/2 in
- Valve Type:
- Y-Strainer
- Weight:
- 11.7 lb
- Width:
- 8-1/4 in