DESCRIPTION

  • Please contact your local branch for availability in your area
  • Products sold in select areas only

Mueller Steel Optik Cock Coupling Nut Tailpiece

M501466

MORE SIZES AVAILABLE

  • PRICE

    SIZE

     

SPECIFICATIONS

End Connection 1
Female
End Connection 2
Female
Fitting Size 1
3/4 in
Fitting Size 2
3/4 in
Size
3/4 in x 3/4 in