1 in. Threaded Water Meter

Part #MQ9KS2021  |  Item #7582968  |  Manufacturer Part #Q9KS2021

Call for Pricing EACH

Fitting Sizes:

1 in
To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Measurement of cold water for residential, commercial, industrial and residential fire applications, where sensitivity to low flow is also important
  • Hersey® MVR meters are among the most sensitive vertical turbine meters available and may be used in place of compound meters in some applications
  • The compact design and integral strainer (separate external strainer is not needed) of Model MVR meters facilitate installation in tight spaces
  • Ideal where flexibility is needed to meet wider flow ranges, where water temperatures are elevated between 80°F and 130°F, or where sand particles or other small debris may be encountered
  • May be installed vertically or horizontally for greater installation flexibility
  • Permanently sealed register has a unique seal and heat-treated glass to eliminate dirt, moisture infiltration and lens fogging
  • Optional test ports are available on all sizes 1-1/2" and larger
  • NPSM straight pipe thread end connections
  • Hersey Model MVR Water Meters comply with ANSI/AWWA Standard C701 Class I and each meter is tested to ensure compliance
  • EnviroBrass® II options conform to the NSF 61 Standard

Lead Law Compliant

Specifications

ANSI Specifications: [ANSI 372, ANSI 61, ANSI B1.20.1, ANSI B18, ANSI C701 Class I, ANSI Class 150]

ASTM Specifications: ASTM A-126

AWWA Specifications: AWWA C-701 Class I

Application: [Commercial, Industrial, Residential]

Capacity: 10 gal

Case Material: Bronze

Cord Length: 5 ft

End Connection 1: Threaded

End Connection 2: Threaded

End Connections: Threaded

Fitting Size 1: 1 in

Fitting Size 2: 1 in

Fitting Sizes: 1 in

Fitting Type: Straight

Flow Rate: 55 gpm

Height: 5-1/2 in

Lead Law Compliant: Yes

Length: 10-3/4 in

Material: [Bronze, Cast Iron, Plastic, Stainless Steel]

Maximum Pressure: 150 psi

Maximum Temperature: 130

NSF Certified: Yes

NSF Specifications: [NSF 372, NSF 61]

Product Type: US Gallons

Temperature Range: 33 to 130 Deg F

UL Listed: No

Weight: 7