DESCRIPTION

  • Chain hooks/washers/nuts
  • Cutting grease
  • It is used for drilling, tapping and inserting operations under pressure
  • Metal carrying case
  • Reversible ratchet handle

Mueller Tapping & Drilling Machine

MUE39235

Tap Size:

SPECIFICATIONS

Fitting Size 1
1/2 in
Fitting Size 2
1 in
Fitting Sizes
1/2 in x 1 in
Tap Size
2 in

Starting at
Call for Pricing
  • QUANTITY