DESCRIPTION

  • Made in the USA
  • Meets applicable ASTM standards B-88, B-306, B-280, B-819
  • NSF approved
  • UL 25-50 rated

Mueller Industries Temperature Control Tube

TCTB032

MORE SIZES AVAILABLE

  • PRICE

    PIPE TUBING SIZE

     

SPECIFICATIONS

Length
20 ft
Material
Copper
NSF Certified
Yes
Outside Diameter
1/4 in
Pipe Tubing Size
1/4 in
Type
Temperature Control Tube
Wall Thickness
0.032 in