Mueller Pro-Gard® Threaded Open Left Resilient Wedge Gate Valve with Nut MA236008OL

DESCRIPTION

  • Please contact your local branch for availability in your area
  • Products sold in select areas only

Mueller Pro-Gard® Threaded Open Left Resilient Wedge Gate Valve with Nut

MA236008OL

Valve Size:

SPECIFICATIONS

ANSI Specifications
ANSI 61, ANSI B2.1
AWWA Specifications
AWWA C-509, AWWA C-550
Coating
Epoxy
Collection
Pro-Gard®
End Connection 1
Threaded
End Connection 2
Threaded
End Connections
Threaded
Material
Cast Iron
Maximum Pressure
250 psig
Valve Body Style
OS&Y
Valve Disc Material
EPDM
Valve Size
2 in
Valve Stem
Rising Valve Stem

Starting at
Call for Pricing
  • QUANTITY

DOCUMENTS