Mueller Pro-Gard® Threaded Open Right Resilient Wedge Gate Valve MA236008OR

DESCRIPTION

  • Please contact your local branch for availability in your area
  • Products sold in select areas only

Mueller Pro-Gard® Threaded Open Right Resilient Wedge Gate Valve

MA236008OR

Valve Size:

SPECIFICATIONS

ANSI Specifications
ANSI 61, ANSI B2.1
AWWA Specifications
AWWA C-509, AWWA C-550
Coating
Epoxy
Collection
Pro-Gard®
End Connection 1
Threaded
End Connection 2
Threaded
End Connections
Threaded
Material
Iron
Maximum Pressure
250 psig
NSF Certified
Yes
NSF Specifications
NSF 61
Valve Body Style
OS&Y
Valve Disc Material
EPDM
Valve Size
2 in
Valve Stem
Rising Valve Stem

Starting at
Call for Pricing
  • QUANTITY

DOCUMENTS