DESCRIPTION

Mulberry Metal Products 1/2 in. Outlet 4 in. Single Gang Box with Lug in Grey

M30209

MORE SIZES AVAILABLE

  • PRICE

    MATERIAL

     

SPECIFICATIONS

Capacity
18 cu in
Color Finish
Grey
Depth
2 in
End Connection 1
Threaded
Fitting Size 1
1/2 in
Inside Diameter
4 in
Material
Aluminum
Number of Gangs
1
Size
1/2 in
UL Listed
Yes

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday