DESCRIPTION

Mulberry Metal Products 1/2 in. Outlet 5 in. 2-Gang Whirlpool with Whirlpool Box Lug

M30245

  • PRICE

    MATERIAL

     

SPECIFICATIONS

Capacity
30.5 cu in
Color Finish
Grey
Depth
2 in
End Connection 1
Threaded
Fitting Size 1
1/2 in
Inside Diameter
5 in
Material
Aluminum
Number of Gangs
2
Size
1/2 in
UL Listed
Yes