1-Gang Steel Gas Burner Switch Box Cover

You last purchased this on
 
Mulberry Metal Products

1-Gang Steel Gas Burner Switch Box Cover

This product requires certification to purchase.
You last purchased this on
 
Mulberry Metal Products

1-Gang Steel Gas Burner Switch Box Cover

  • Fast #
  • Part #MUL41024
  • Item #2341688
  • Manufacturer Part #41024
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Requires Certification

Documents


Specifications

Color Finish Name:
Red
Material:
Steel
Number Of Gangs:
1
UL Listed:
No