1/2 in. Outlet 3 in. Aluminum 2-Gang Whirlpool with Whirlpool Box Lug
1/2 in. Outlet 3 in. Aluminum 2-Gang Whirlpool with Whirlpool Box Lug
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Documents
Specifications
- Capacity:
- 30.5 cu in
- Color Finish Name:
- Grey
- Depth:
- 2 in
- Diameter - Inside 1:
- 3 in
- End Connection 1:
- Threaded
- End Connections:
- Threaded
- Fitting Size 1:
- 1/2 in
- Fitting Sizes:
- 1/2 in
- Material:
- Aluminum
- Number Of Gangs:
- 2
- UL Listed:
- Yes