DESCRIPTION

Mulberry Metal Products 2-Gang Blank Cover Whirlpool in Grey

M30283

MORE SIZES AVAILABLE

  • PRICE

    MATERIAL

     

SPECIFICATIONS

Color Finish
Grey
Material
Aluminum
Number of Gangs
2
UL Listed
Yes