DESCRIPTION

Mulberry Metal Products 2-Gang Blank Plate

M97152

MORE SIZES AVAILABLE

  • PRICE

    MATERIAL

     

SPECIFICATIONS

Color Finish
Stainless Steel
Material
Stainless Steel
Material Type
430
Number of Gangs
2

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday