3-Hole Aluminum Whirlpool Box with Lug in White

You last purchased this on
 
Mulberry Metal Products

3-Hole Aluminum Whirlpool Box with Lug in White

This product requires certification to purchase.
You last purchased this on
 
Mulberry Metal Products

3-Hole Aluminum Whirlpool Box with Lug in White

  • Fast #
  • Part #M30203W
  • Item #2347375
  • Manufacturer Part #30203W
4.8 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Requires Certification

Documents


Specifications

Capacity:
19 cu in
Color Finish Name:
White
Depth:
2 in
End Connection 1:
Hub
End Connections:
Hub
Fitting Size 1:
1/2 in
Fitting Sizes:
1/2 in
Height:
4-1/2 in
Material:
Aluminum
Width:
2-3/4 in