DESCRIPTION

Mulberry Metal Products 3 in. Outlet 3/4 in. Deep Single Gang Lug

M30584

Fitting Sizes:

SPECIFICATIONS

Fitting Size 1
3/4 in
Fitting Sizes
3/4 in
Length
3 in

Starting at
Call for Pricing
  • QUANTITY