3/4 in. Outlet 3 in. Aluminum Single Gang Whirlpool Box with Lug in Grey
3/4 in. Outlet 3 in. Aluminum Single Gang Whirlpool Box with Lug in Grey
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Documents
Specifications
- Capacity:
- 19 cu in
- Color Finish Name:
- Grey
- Depth:
- 2 in
- Diameter - Inside 1:
- 3 in
- End Connection 1:
- Threaded
- End Connections:
- Threaded
- Fitting Size 1:
- 3/4 in
- Fitting Sizes:
- 3/4 in
- Material:
- Aluminum
- Number Of Gangs:
- 1
- UL Listed:
- Yes