DESCRIPTION

Mulberry Metal Products 4 in. 2.1 in. Diameter Range Dryer Receptacle Cover

MUL11422

MORE SIZES AVAILABLE

  • PRICE

    MATERIAL

     

SPECIFICATIONS

Height
4 in
Material
Steel
UL Listed
Yes
Width
4 in