DESCRIPTION

Mulberry Metal Products 4 in. Galvanized 2-Gang Raised Cover

MUL11241

MORE SIZES AVAILABLE

  • PRICE

    MATERIAL

     

SPECIFICATIONS

Height
4-3/32 in
Material
Steel
Number of Gangs
2
UL Listed
Yes
Width
2-7/32 in