DESCRIPTION

Mulberry Metal Products 4 in. Square Flat Blank Cover

M11201

MORE SIZES AVAILABLE

  • PRICE

    MATERIAL

     

SPECIFICATIONS

Height
4 in
Material
Steel
UL Listed
Yes
Width
4 in

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday