DESCRIPTION

Mulberry Metal Products 4 in. Square Single Gang Gas Burner Cover

M41025

MORE SIZES AVAILABLE

  • PRICE

    MATERIAL

     

SPECIFICATIONS

Color Finish
Red
Height
4 in
Material
Steel
Number of Gangs
1
Width
4 in