DESCRIPTION

Mulberry Metal Products 4 in. Steel Single Toggle Single GFCI Receptacle Cover

MUL11436

MORE SIZES AVAILABLE

  • PRICE

    MATERIAL

     

SPECIFICATIONS

Height
4 in
Material
Steel
UL Listed
Yes
Width
4 in