DESCRIPTION

Mulberry Metal Products 4 x 1/2 in. Single Gang Raised Cover

M11226

  • PRICE

    MATERIAL

     

SPECIFICATIONS

Fitting Size 1
1/2 in
Inside Diameter
4 in
Material
Steel
Number of Gangs
1
Size
1/2 in
UL Listed
Yes