4 x 1/2 in. Single Gang Raised Steel Cover

You last purchased this on
 
Mulberry Metal Products

4 x 1/2 in. Single Gang Raised Steel Cover

This product requires certification to purchase.
You last purchased this on
 
Mulberry Metal Products

4 x 1/2 in. Single Gang Raised Steel Cover

  • Fast #
  • Part #M11226
  • Item #2341138
  • Manufacturer Part #11226
4.9 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Requires Certification

Documents


Specifications

Diameter - Inside 1:
4 in
Material:
Steel
Number Of Gangs:
1
UL Listed:
Yes