DESCRIPTION

Mulberry Metal Products 4 x 5/8 in. Round Raised Cover

M11124

MORE SIZES AVAILABLE

  • PRICE

    MATERIAL

     

SPECIFICATIONS

Fitting Size 1
5/8 in
Fitting Sizes
5/8 in
Inside Diameter
4 in
Material
Steel
UL Listed
Yes