DESCRIPTION

Mulberry Metal Products Single Gang Blank Cover Whirlpool in Grey

M30278

MORE SIZES AVAILABLE

  • PRICE

    MATERIAL

     

SPECIFICATIONS

Color Finish
Grey
Material
Aluminum
Number of Gangs
1
UL Listed
Yes