DESCRIPTION

Mulberry Metal Products Single Gang Blank Plate

M97151

MORE SIZES AVAILABLE

  • PRICE

    MATERIAL

     

SPECIFICATIONS

Color Finish
Stainless Steel
Material
Stainless Steel
Material Type
430
Number of Gangs
1