1-1/2 x 6 in. 16 ga Stud Guard
1-1/2 x 6 in. 16 ga Stud Guard
Package Quantity Info:
EA: 1 IP: 1-
Pick Up: Not available
-
Shipping: Not available
Product Details
Specifications
- Gauge (metal):
- 16 ga
- Length:
- 6 in
- Material:
- Steel
- Width:
- 1-1/2 in