10 in. Hub Straight and DWV Schedule 40S PVC 45 Degree Elbow

You last purchased this on
 
Multi-Fittings Corporation

10 in. Hub Straight and DWV Schedule 40S PVC 45 Degree Elbow

This product requires certification to purchase.
Brand image
You last purchased this on
 
Multi-Fittings Corporation

10 in. Hub Straight and DWV Schedule 40S PVC 45 Degree Elbow

  • Fast #
  • Part #MUL026170
  • Item #1511024
  • Manufacturer Part #026170
5 out of 5 Customer Rating
This product requires certification to purchase.

Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

All Sizes


Frequently Purchased Together

Product Details

  • Lower Installation Costs - Pvc Pipe And Fittings Are Easily Handled, Stored, Cut, And Joined
  • Pvc Dwv Pipe And Fittings Handle Exceptionally Well Against Such Chemicals As Acids, Alkalis, And Normally Diluted Hydrocarbons
  • Injection Molded
  • Lower Thermal Conductivity
  • Pvc Dwv Fittings Are Immune To Damage From Naturally Corrosive, Soil Conditions As Well As Electrochemical And Galvanic Corrosion
  • Requires Certification

Specifications

ASTM:
ASTM D-2665, ASTM F-1866
Application:
Drainage
CSA Certified:
CSA B182.1, CSA B182.2
Clean Bagged:
No
Color Finish Category:
Whites
Color Finish Name:
White
Elbow Degree:
45 DD
End Connection 1:
Hub
End Connection 2:
Hub
End Connections:
Hub
FM Approved:
No
Fitting Size 1:
10 in
Fitting Size 2:
10 in
Fitting Sizes:
10 in
Fitting Type:
Sewer Elbow
IAPMO Listed -:
Yes
Material:
Plastic
Material Type:
PVC DWV
Maximum Temperature:
140
NSF:
NSF 61
NSF Certified:
Yes
Origin:
Global
Product Type:
Elbow
Schedule Class:
40
Weight:
6-5/6 lb