This product requires certification to purchase.

10 in. PVC DWV IPS CL160 GXG 90 Elbow

Multi-Fittings Corporation

10 in. PVC DWV IPS CL160 GXG 90 Elbow

  • Fast #
  • Part #MUL104123
  • Item #10246198
  • Manufacturer Part #104123
4.6 out of 5 Customer Rating
Brand image
Multi-Fittings Corporation

10 in. PVC DWV IPS CL160 GXG 90 Elbow

  • Fast #
  • Part #MUL104123
  • Item #10246198
  • Manufacturer Part #104123
4.6 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 6
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Not Available
    Not available at this time

Product Details

Product Description
  • Corrosion resistant
  • Bottle-tight system
  • Superior structural and impact strength for unparalleled crush-resistance
  • Structural reinforcements at key intersecting locations without losing flexibility
  • Requires Certification
Dimensions & Measurements
Elbow Degree
90°
End Connection 1
Gasket
End Connection 2
Gasket
End Connections
Gasket
Fitting Size 1
10 in
Fitting Size 2
10 in
Fitting Sizes
10 in
Characteristics & Features
Clean Bagged
No
Color Finish Name
White
Fitting Type
Elbow
Material
Plastic
Material Type
PVC
Schedule Class
DR 26
Electrical & Operational Information
Maximum Temperature
140
Warranty & Product Information
Application
DWV Systems
FM Approved
No
IAPMO Listed
No
NSF Certified
No
Origin
Domestic
Type
MUL104123
UL Listed
No
UPC
622454616325