12 x 12 x 4 in. Gasket x Hub PVC DWV SDR 35 Wye
12 x 12 x 4 in. Gasket x Hub PVC DWV SDR 35 Wye
-
Pick Up: Not available
-
Shipping: Not available
All Sizes
Frequently Purchased Together
Product Details
- Joint withstands 15 psi hydrostatic pressure and a -10.8 psi vacuum pressure
- Leak-proof At 5° Joint Deflection And 5% Ring Deflection
- Reinforced to SDR26 thickness at key locations, such as branches of tees and wyes for optimal long-term performance
- Corrosion Resistant
- Advanced material formulations allows the fitting to resist extreme forces without losing flexibility
- Typically, Half The Weight Of Fabricated Fittings
- Engineered For Strength Exceeding Astm Requirements By Over 25%
Specifications
- Application:
- Wastewater, Stormwater, Industrial Waste
- Clean Bagged:
- No
- Elbow Degree:
- 45 DD
- End Connection 1:
- Gasket
- End Connection 2:
- Gasket
- End Connection 3:
- Hub
- End Connections:
- Gasket x Hub
- FM Approved:
- No
- Fitting Size 1:
- 12 in
- Fitting Size 2:
- 12 in
- Fitting Size 3:
- 4 in
- Fitting Sizes:
- 12 in x 12 in x 4 in
- Fitting Type:
- Wye
- Material:
- Plastic
- Material Type:
- PVC
- NSF Certified:
- No
- Origin:
- Domestic
- Pressure - High:
- 15
- Product Type:
- Wye
- Schedule Class:
- SDR 35