DESCRIPTION

Multi-Fittings Corporation 150 ft. Plain End Plastic Pressure Pipe

MUL115001

MORE SIZES AVAILABLE

  • PRICE

    PIPE TUBING SIZE

     

SPECIFICATIONS

Color Finish
Blue
End Connection 1
Plain End
Length
150 ft
Material
Plastic
Pipe Tubing Size
3/4 in

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday