DESCRIPTION

Multi-Fittings Corporation 150 ft. Plastic Pressure Pipe

MUL115007

MORE SIZES AVAILABLE

  • PRICE

    PIPE TUBING SIZE

     

SPECIFICATIONS

Color Finish
Purple
Length
150 ft
Material
Plastic
Pipe Tubing Size
3/4 in