3 in. Hub Long Turn Pattern Solvent Weld SDR 35 PVC 90 Degree Sewer Elbow
3 in. Hub Long Turn Pattern Solvent Weld SDR 35 PVC 90 Degree Sewer Elbow
-
Pick Up: Not available
-
Shipping: Available for immediate shipment
All Sizes
Frequently Purchased Together
Product Details
- Superior Chemical Resistance
- Super Abrasion Resistance
- Leak-proof joints
- Bottle-tight system
- Superior structural and impact strength for unparalleled crush-resistance
- Corrosion resistant
- Properly installed SDR35 solvent weld sewer fittings provide leak-proof joints. This Eliminates underground water infiltration and exfiltration
Specifications
- ASTM:
- ASTM D-2729, ASTM D-3034
- Application:
- Drainage, Sanitary, Sewer
- CSA Certified:
- CSA B182.1, CSA B182.2
- Clean Bagged:
- No
- Color Finish Name:
- White
- Elbow Degree:
- 90 DD
- End Connection 1:
- Hub
- End Connection 2:
- Hub
- End Connections:
- Hub
- FM Approved:
- No
- Fitting Size 1:
- 3 in
- Fitting Size 2:
- 3 in
- Fitting Sizes:
- 3 in
- Fitting Type:
- Sewer Elbow, Long Turn Elbow
- IAPMO Listed -:
- No
- Material:
- Plastic
- Material Type:
- PVC
- Maximum Temperature:
- 140
- NSF:
- NSF 14
- NSF Certified:
- No
- Origin:
- Global
- Schedule Class:
- SDR 35
- UL Listed:
- No
- Weight:
- 1/5 lb