3 in. PVC Sewer Solvent Weld Drainage Grate
3 in. PVC Sewer Solvent Weld Drainage Grate
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Easily handles aggressive soil conditions (sulfates, carbonates industrial effluents and acrid rain)
- Highly resistant to abrasion
- Chemically resistant to acids and alkalis, normally diluted hydrocarbons have little or no effect
- SDR35 solvent weld sewer fittings are highly resistant to abrasion, making them ideal for transporting abrasive effluent, even in high velocity storm sewer systems
- Corrosion resistant
- The chemical resistance of SDR35 sewer fittings is exceptional. Acids, alkalis, and normally diluted hydrocarbons have little or no effect. Aggressive soil conditions due to sulfates, carbonates, industrial effluents, and acid rain are easily handled by SDR35 solvent weld sewer fittings
- Properly installed SDR35 solvent weld sewer fittings provide leak-proof joints. This eliminates underground water infiltration and exfiltration
Specifications
- Application:
- Commercial, Drainage Systems, Sanitary Drain
- CSA Certified:
- CSA B79
- Diameter:
- 3 in
- End Connection 1:
- Socket Weld
- End Connections:
- Socket Weld
- Fitting Size 1:
- 3 in
- Fitting Sizes:
- 3 in
- Fitting Type:
- Sewer
- Height:
- 1-193/250 in
- Length:
- 2/5 in
- Material:
- Plastic
- Material Type:
- PVC
- Origin:
- Global
- Product Type:
- Grate
- Trim Ring:
- No
- Weight:
- 0.07692 lb
- Width:
- 4-213/1000 in