This product requires certification to purchase.

3X4X6 Down Spout Adpt W/ 6 Sdr Hub

Multi-Fittings Corporation

3X4X6 Down Spout Adpt W/ 6 Sdr Hub

  • Fast #
  • Part #MUL040191
  • Item #9517562
  • Manufacturer Part #040191
5 out of 5 Customer Rating
Brand image
Multi-Fittings Corporation

3X4X6 Down Spout Adpt W/ 6 Sdr Hub

  • Fast #
  • Part #MUL040191
  • Item #9517562
  • Manufacturer Part #040191
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • Chemically resistant to acids and alkalis, normally diluted hydrocarbons have little or no effect
  • Easily handles aggressive soil conditions (sulfates, carbonates industrial effluents and acrid rain)
  • Highly resistant to abrasion
  • Requires Certification
Dimensions & Measurements
Diameter
3 in
End Connection 1
Hub
End Connections
Hub
Fitting Size 1
3 in
Fitting Size 2
4 in
Fitting Size 3
6 in
Fitting Sizes
3 in x 4 in x 6 in
Characteristics & Features
Color Finish Category
Whites
Color Finish Name
White
Material
Plastic
Material Type
PVC
Warranty & Product Information
Application
Sanitary, Drainage Systems
Product Type
Downspout Adapter
Type
MUL040191
UPC
622454848702