4 in. PVC Sewer Drain Grate in White

This product has been replaced by

Multi-Fittings Corporation SDR 35 Socket Weld PVC Drain Grate
Multi-Fittings Corporation 4 in. SDR 35 Socket Weld PVC Drain Grate
Manufacturer Part #040297
You last purchased this on
 
Multi-Fittings Corporation

4 in. PVC Sewer Drain Grate in White

This product requires certification to purchase.
Brand image
You last purchased this on
 

This product has been replaced by

Multi-Fittings Corporation SDR 35 Socket Weld PVC Drain Grate
Multi-Fittings Corporation 4 in. SDR 35 Socket Weld PVC Drain Grate
Manufacturer Part #040297
Multi-Fittings Corporation

4 in. PVC Sewer Drain Grate in White

  • Fast #
  • Part #MUL040911
  • Item #1328612
  • Manufacturer Part #040911
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Easily handles aggressive soil conditions (sulfates, carbonates industrial effluents and acrid rain)
  • Highly resistant to abrasion
  • Chemically resistant to acids and alkalis, normally diluted hydrocarbons have little or no effect
  • Multi Fittings offers solvent welded drain gates made to meet the needs of waste water control and other non-pressure applications
  • Requires Certification

Specifications

Diameter:
4-20/93 in
Drain Component Type:
Grate
End Connection 1:
Spigot
End Connections:
Spigot
Fits Pipe Size:
4 in
Height:
1-73/100 in
Length:
4-1/4 in
Material:
Plastic
Size:
4 in
Trim Ring:
No
Weight:
0.145 lb