This product requires certification to purchase.

4 in. Spigot x Gasket Plastic 45 Degree 2-Piece Elbow

This product has been replaced by

Multi-Fittings Corporation Splendure™ Stainless Steel Gasket x Spigot CIOD Straight PVC 45 Degree Elbow for C900 Pipe
Multi-Fittings Corporation 4 in. Gasket x Spigot CIOD Straight PVC 45 Degree Elbow for C900 Pipe
Manufacturer Part #274019
Multi-Fittings Corporation

4 in. Spigot x Gasket Plastic 45 Degree 2-Piece Elbow

  • Fast #
  • Part #MUL532525
  • Item #9306061
  • Manufacturer Part #532525
4.2 out of 5 Customer Rating
Brand image

This product has been replaced by

Multi-Fittings Corporation Splendure™ Stainless Steel Gasket x Spigot CIOD Straight PVC 45 Degree Elbow for C900 Pipe
Multi-Fittings Corporation 4 in. Gasket x Spigot CIOD Straight PVC 45 Degree Elbow for C900 Pipe
Manufacturer Part #274019
Multi-Fittings Corporation

4 in. Spigot x Gasket Plastic 45 Degree 2-Piece Elbow

  • Fast #
  • Part #MUL532525
  • Item #9306061
  • Manufacturer Part #532525
4.2 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Not Available
    Not available at this time

All Sizes


Product Details

Product Description
  • Long-term Reliability
  • Easy To Install
  • High Impact Strength
  • Corrosion Resistant
  • Cast Iron Outside Diameter
  • Requires Certification
Dimensions & Measurements
Elbow Degree
45°
End Connection 1
Spigot
End Connection 2
Gasket
End Connections
Spigot x Gasket
Fitting Size 1
4 in
Fitting Size 2
4 in
Fitting Sizes
4 in
Characteristics & Features
Clean Bagged
No
Color Finish Name
Blue
Fitting Type
Elbow
Material
Plastic
Material Type
PVC
Schedule Class
DR 18
Electrical & Operational Information
Maximum Temperature
140
Warranty & Product Information
Application
Sewer, Non-pressure
Origin
Domestic