4 x 4 x 3 in. Gasket Reducing DR 21 PVC Tee

You last purchased this on
 
Multi-Fittings Corporation

4 x 4 x 3 in. Gasket Reducing DR 21 PVC Tee

This product requires certification to purchase.
Brand image
You last purchased this on
 
Multi-Fittings Corporation

4 x 4 x 3 in. Gasket Reducing DR 21 PVC Tee

  • Fast #
  • Part #MUL055159
  • Item #3375525
  • Manufacturer Part #055159
3.7 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

All Sizes


Product Details

  • High-molecular weight resin
  • CSA B137.2 Certified
  • Engineered thickness for strength
  • PVC compound used in cycle tough IPS fittings will neither rust nor corrode in aggressive soils.
  • Noncorroding PVC will not rust or corrode in aggressive soils
  • High tolerance to water hammer, flexibility allows more shock absorption caused from sudden valve closure
  • Bottle-tight joints exceeding the requirements of CSA B137.2 and ASTM D2241 where the pipe system shall withstand 640 psi for 60-70 seconds
  • Requires Certification

Specifications

ASTM:
ASTM D-1784, ASTM D-3139
Application:
Golf Courses, Industrial, Potable Water, Storm, Transmission, Waterworks
CSA Certified:
CSA B137.0, CSA B137.2, CSA B137.3
Clean Bagged:
No
Color Finish Name:
White
End Connection 1:
Gasket
End Connection 2:
Gasket
End Connection 3:
Gasket
End Connections:
Gasket
FM Approved:
No
Fitting Size 1:
4 in
Fitting Size 2:
4 in
Fitting Size 3:
3 in
Fitting Sizes:
4 in x 4 in x 3 in
Fitting Type:
Tee
IAPMO Listed -:
No
Length:
11-3/10 in
Material:
Plastic
Material Type:
PVC
NSF:
NSF 14
NSF Certified:
Yes
Pressure - High:
200
Schedule Class:
SDR 21