6 x 4 in. Gasket SDR 35 PVC Saddle
6 x 4 in. Gasket SDR 35 PVC Saddle
-
Pick Up: Not available
-
Shipping: Not available
All Sizes
Product Details
Specifications
- End Connection 1:
- Gasket
- End Connections:
- Gasket
- Fits Pipe Size:
- 6 in
- Fitting Type:
- Saddle
- Material:
- Plastic
- Material Type:
- PVC
- Schedule Class:
- SDR 35
- Tap Size:
- 4 in