8 in. IPS Gasket DWV PVC 90 Degree Elbow

You last purchased this on
 
Multi-Fittings Corporation

8 in. IPS Gasket DWV PVC 90 Degree Elbow

This product requires certification to purchase.
Brand image
You last purchased this on
 
Multi-Fittings Corporation

8 in. IPS Gasket DWV PVC 90 Degree Elbow

  • Fast #
  • Part #MUL058221
  • Item #7787515
  • Manufacturer Part #58221
4.7 out of 5 Customer Rating
This product requires certification to purchase.

Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

All Sizes


Frequently Purchased Together

Product Details

  • Requires Certification

Specifications

Clean Bagged:
No
Elbow Degree:
90 DD
End Connection 1:
Gasket
End Connection 2:
Gasket
End Connections:
Gasket
FM Approved:
No
Fitting Size 1:
8 in
Fitting Size 2:
8 in
Fitting Sizes:
8 in
Fitting Type:
Elbow
IAPMO Listed -:
No
Material:
Plastic
Material Type:
PVC DWV
NSF Certified:
No
Origin:
Domestic
UL Listed:
No