8 in. MPT Plastic Plug

You last purchased this on
 
Multi-Fittings Corporation

8 in. MPT Plastic Plug

This product requires certification to purchase.
Brand image
You last purchased this on
 
Multi-Fittings Corporation

8 in. MPT Plastic Plug

  • Fast #
  • Part #MUL340927
  • Item #8702339
  • Manufacturer Part #340927
5 out of 5 Customer Rating
This product requires certification to purchase.

The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

All Sizes


Frequently Purchased Together

Product Details

  • Highly resistant to abrasion
  • Properly installed SDR35 solvent weld sewer fittings provide leak-proof joints. This Eliminates underground water infiltration and exfiltration
  • Easily handles aggressive soil conditions (sulfates, carbonates industrial effluents and acrid rain)
  • SDR35 solvent weld sewer fittings are highly resistant to abrasion, making them ideal for transporting abrasive effluent, even in high velocity storm sewer systems.
  • Bottle-tight system
  • The chemical resistance of SDR35 sewer fittings is exceptional. Acids, alkalis, and normally diluted hydrocarbons have little or no effect. Aggressive soil conditions due to sulfates, carbonates, industrial effluents, and acid rain are easily handled by SDR35 solvent weld sewer fittings
  • Corrosion resistant
  • Chemically resistant to acids and alkalis, normally diluted hydrocarbons have little or no effect
  • Requires Certification

Specifications

ASTM:
ASTM D-2729, ASTM D-3034
Application:
Drainage
CSA Certified:
CSA B182.1, CSA B182.2
Clean Bagged:
No
Color Finish Name:
White
End Connection 1:
MPT
End Connections:
MPT
FM Approved:
No
Fitting Size 1:
8 in
Fitting Sizes:
8 in
Fitting Type:
Plug
IAPMO Listed -:
No
Material:
Plastic
Material Type:
PVC
Maximum Temperature:
140
NSF:
NSF 14
NSF Certified:
Yes
Origin:
Global
Schedule Class:
SDR 35
UL Listed:
No
Weight:
0.57 lb