8 in. Sewer Hub x DWV Hub Straight and DWV PVC Adapter Coupling
This product has been replaced by
Manufacturer Part #226204
8 in. Sewer Hub x DWV Hub Straight and DWV PVC Adapter Coupling
-
Pick Up: Not available
-
Shipping: Not available
All Sizes
Product Details
- Lower installation costs - PVC pipe and fittings are easily handled, stored, cut and joined
- PVC DWV pipe and fittings handle exceptionally well against such chemicals as acids, alkalies and normally diluted hydrocarbons
- Injection molded
- Lower thermal conductivity
- PVC DWV fittings are immune to damage from naturally corrosive, soil conditions as well as electrochemical and galvanic corrosion
Specifications
- ASTM:
- ASTM D-2665
- CSA Certified:
- Yes
- Clean Bagged:
- No
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- End Connection 1:
- Hub
- End Connection 2:
- Hub
- End Connections:
- Hub
- FM Approved:
- No
- Fitting Size 1:
- 8 in
- Fitting Size 2:
- 8 in
- Fitting Sizes:
- 8 in
- Fitting Type:
- Straight
- IAPMO Listed -:
- Yes
- Material:
- Plastic
- Material Type:
- PVC DWV, PVC, DWV
- Maximum Temperature:
- 140
- NSF Certified:
- Yes
- Schedule Class:
- 40
- Weight:
- 2.475 lb