8 in. Solvent Weld Plastic Cap

You last purchased this on
 
Multi-Fittings Corporation

8 in. Solvent Weld Plastic Cap

This product requires certification to purchase.
Brand image
You last purchased this on
 
Multi-Fittings Corporation

8 in. Solvent Weld Plastic Cap

  • Fast #
  • Part #MUL340990
  • Item #8702352
  • Manufacturer Part #340990
3.4 out of 5 Customer Rating
This product requires certification to purchase.

The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

All Sizes


Frequently Purchased Together

Product Details

  • Super Abrasion Resistance
  • Leak-proof joints
  • Superior Chemical Resistance
  • SDR35 solvent weld sewer fittings are highly resistant to abrasion, making them ideal for transporting abrasive effluent, even in high velocity storm sewer systems.
  • Bottle-tight system
  • The chemical resistance of SDR35 sewer fittings is exceptional. Acids, alkalis, and normally diluted hydrocarbons have little or no effect. Aggressive soil conditions due to sulfates, carbonates, industrial effluents, and acid rain are easily handled by SDR35 solvent weld sewer fittings
  • Corrosion resistant
  • Properly installed SDR35 solvent weld sewer fittings provide leak-proof joints. This Eliminates underground water infiltration and exfiltration
  • Requires Certification

Specifications

ASTM:
ASTM D-2729, ASTM D-3034
Application:
Drainage
CSA Certified:
CSA B182.1, CSA B182.2
Clean Bagged:
No
Color Finish Name:
White
End Connection 1:
Socket Weld
End Connections:
Socket Weld
FM Approved:
No
Fitting Size 1:
8 in
Fitting Sizes:
8 in
Fitting Type:
Cap
IAPMO Listed -:
Yes
Material:
Plastic
Material Type:
PVC
Maximum Temperature:
140
NSF:
NSF 14
NSF Certified:
Yes
Origin:
Global
Schedule Class:
SDR 35
UL Listed:
No
Weight:
1.08 lb