DESCRIPTION

Multi-Fittings Corporation 8 x 8 x 4 in. Gasket SDR 35 PVC Sewer Wye

MUL073978

MORE SIZES AVAILABLE

SPECIFICATIONS

ASTM Specifications
ASTM D-3034
Application
Sewer
Clean Bagged
No
End Connection 1
Gasket
End Connection 2
Gasket
End Connection 3
Gasket
End Connections
Gasket
FM Approved
No
Fitting Size 1
8 in
Fitting Size 2
8 in
Fitting Size 3
4 in
Material
Plastic
Material Type
PVC
Maximum Temperature
73
NSF Certified
No
Pressure Class
150#
Schedule Class
SDR 35
Size
8 in x 8 in x 4 in
Type
Reducing