8 x 8 x 4 in. Gasket Plastic Reducing Sewer Tee

You last purchased this on
 
TRENCH TOUGH PLUS

8 x 8 x 4 in. Gasket Plastic Reducing Sewer Tee

This product requires certification to purchase.
Brand image
You last purchased this on
 
TRENCH TOUGH PLUS

8 x 8 x 4 in. Gasket Plastic Reducing Sewer Tee

  • Fast #
  • Part #MUL063094
  • Item #634
  • Manufacturer Part #063094
4.8 out of 5 Customer Rating
This product requires certification to purchase.

The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

All Sizes


Frequently Purchased Together

Product Details

  • Corrosion Resistant
  • Advanced Material Formulations Allow The Fitting To Resist Extreme Forces Without Losing Flexibility
  • Manufacturer May Vary By Location
  • Bottle-tight leak proof joints
  • Compatible With SDR26 And SDR35 Sewer Pipe
  • Injection Molded
  • Joint Withstands 15 Psi Hydrostatic Pressure And A -10.8 Psi Vacuum Pressure
  • Requires Certification

Specifications

ANSI:
No
ASME:
No
ASTM:
ASTM D-1784, ASTM D-3034, ASTM F-170, ASTM F-679, ASTM F-1336
AWWA:
No
Application:
Waste, Storm
CSA Certified:
CSA B182.2
Clean Bagged:
No
Color Finish Name:
White
End Connection 1:
Gasket
End Connection 2:
Gasket
End Connection 3:
Gasket
End Connections:
Gasket
FM Approved:
No
Fitting Size 1:
8 in
Fitting Size 2:
8 in
Fitting Size 3:
4 in
Fitting Sizes:
8 in x 8 in x 4 in
Fitting Type:
Sewer Tee
IAPMO Listed -:
No
Material:
Plastic
Material Type:
PVC
Maximum Temperature:
140
NSF:
NSF 61
NSF Certified:
No
Origin:
Global
Pressure - Maximum:
15 psi
Schedule Class:
SDR 35
Temperature Range:
Up to 73 Deg F